Falk Corp.
1425WBQM1A60AD219
Omnibox Worm Gear Reducer 4 1/4" Center Distance; 213TC/215TC Frame; 60:1 Ratio; 1 3/8" C-Face Quilled Inp
Item #102029545
- 4 1/4" Center Distance
- 213TC/215TC Frame
- 60:1 Ratio
- 1 3/8" C-Face Quilled Input
- 1 1/4" Hollow Output Shaft
| Box Height | 11.38 in |
| Bolt Centers w/ Std. Base Kit (in) | 11.12 x 7.62 |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 5.44 in |
| Frame | 210TC |
| Fan Cooled | No |
| Frame Size | 210TC |
| Input HP @ RPM | 2.47 hp @ 1150 rpm, 2.83 hp @ 1750 rpm |
| Input Configuration | C-Face Quilled |
| Max. Input HP @ 100 rpm | 0.47 hp |
| HP @ RPM | 2 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Ratio | 60:1 |
| Box Length | 10 1/4 in |
| Box Width | 6.13 in |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Motor Application | General Purpose |
| Output Configuration | Hollow Output |
| Center Distance | 4 1/4 in |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Weight | 373.76 LB |
| EAN or UPC | 782934168963 |
