
Falk Corp.
1425WBQM1A40AB219
Omnibox Worm Gear Reducer 4 1/4" Center Distance; 143TC/145TC Frame; 40:1 Ratio; 7/8" C-Face Quilled Input
Item #102041650


- 4 1/4" Center Distance
- 143TC/145TC Frame
- 40:1 Ratio
- 7/8" C-Face Quilled Input
- 1 1/4" Hollow Output Shaft
Output Configuration | Hollow Output |
Center Distance | 4 1/4 in |
Frame Size | 140TC |
Input HP @ RPM | 3.71 hp @ 1150 rpm, 4.27 hp @ 1750 rpm |
Output RPM @ 1750 rpm Input | 43.75 rpm |
Fan Cooled | No |
Bolt Centers w/ Std. Base Kit (in) | 11.12 x 7.62 |
Motor Application | General Purpose |
Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
Base to Shaft Center Height w/Std. Base Kit | 5.44 in |
HP @ RPM | 3 hp @ 1800 rpm |
Ratio | 40:1 |
Box Width | 6.13 in |
Box Height | 11.38 in |
Frame | 140TC |
Input (Shaft or Bore) Size | 7/8 in |
Input Configuration | C-Face Quilled |
Max. Input HP @ 100 rpm | 0.69 hp |
Output (Shaft or Bore) Size | 1 1/4 in |
Box Length | 10 1/4 in |
Weight | 373.76 LB |
EAN or UPC | 782934168840 |
