Falk Corp.
1425WBQM1A10AE219
Omnibox Worm Gear Reducer 4 1/4" Center Distance; 254TC/256TC Frame; 10:1 Ratio; 1 5/8" C-Face Quilled Inp
Item #102041649
- 4 1/4" Center Distance
- 254TC/256TC Frame
- 10:1 Ratio
- 1 5/8" C-Face Quilled Input
- 1 1/4" Hollow Output Shaft
| Input HP @ RPM | 11.03 hp @ 1150 rpm, 13.07 hp @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Output Configuration | Hollow Output |
| Input (Shaft or Bore) Size | 1 5/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 11.12 x 7.62 |
| Fan Cooled | No |
| Frame Size | 250TC |
| Base to Shaft Center Height w/Std. Base Kit | 5.44 in |
| HP @ RPM | 10 hp @ 1800 rpm |
| Frame | 250TC |
| Box Width | 6.13 in |
| Box Height | 11.38 in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Input Configuration | C-Face Quilled |
| Center Distance | 4.25 in |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Box Length | 10 1/4 in |
| Max. Input HP @ 100 rpm | 1.79 hp |
| Ratio | 10:1 |
| Motor Application | General Purpose |
| Weight | 146.0 LB |
| EAN or UPC | 782934168710 |
