Falk Corp.
1425WBQ1A7.5-219
Omnibox Worm Gear Reducer 4 1/4" Center Distance; 7.5:1 Ratio; 1 1/4" Shaft Input; 1 1/4" Hollow Output Sh
Item #102032442
- 4 1/4" Center Distance
- 7.5:1 Ratio
- 1 1/4" Shaft Input
- 1 1/4" Hollow Output Shaft
| Bolt Centers w/ Std. Base Kit (in) | 11.12 x 7.62 |
| Output RPM @ Input RPM | 233 rpm @ 1750 rpm |
| HP @ RPM | 10 hp @ 1800 rpm |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Box Width | 6.13 in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Fan Cooled | No |
| Motor Application | General Purpose |
| Base to Shaft Center Height w/Std. Base Kit | 5.44 in |
| Output Configuration | Hollow Output |
| Box Length | 10 1/4 in |
| Input HP @ RPM | 11.84 hp @ 1150 rpm, 14.26 hp @ 1750 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Max. Input HP @ 100 rpm | 2.1 hp |
| Input Configuration | Shaft Input |
| Box Height | 11.38 in |
| Output RPM @ 1750 rpm Input | 233.33 rpm |
| Center Distance | 4 1/4 in |
| Ratio | 7.5:1 |
| Frame | N/A |
| Weight | 348.16 LB |
| EAN or UPC | 782934169083 |
