Falk Corp.
1425WBQ1A25-219
Omnibox Worm Gear Reducer 4 1/4" Center Distance; 25:1 Ratio; 1 1/4" Shaft Input; 1 1/4" Hollow Output Sha
Item #102028247
- 4 1/4" Center Distance
- 25:1 Ratio
- 1 1/4" Shaft Input
- 1 1/4" Hollow Output Shaft
| Box Length | 10 1/4 in |
| Ratio | 25:1 |
| Frame Size | Shaft Input, Not a C-Face |
| Box Height | 11.38 in |
| Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 11.12 x 7.62 |
| Max. Input HP @ 100 rpm | 0.91 hp |
| Input HP @ RPM | 5.42 hp @ 1150 rpm, 6.33 hp @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 5.44 in |
| HP @ RPM | 5 hp @ 1800 rpm |
| Center Distance | 4 1/4 in |
| Input Configuration | Shaft Input |
| Fan Cooled | No |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Motor Application | General Purpose |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Box Width | 6.13 in |
| Frame | N/A |
| Output Configuration | Hollow Output |
| Weight | 348.16 LB |
| EAN or UPC | 782934169021 |
