Falk Corp.
1425WBM3A50AD
Omnibox Worm Gear Reducer 4 1/4" Center Distance; 213TC/215TC Frame; 50:1 Ratio; 1 3/8" C-Face Quilled Inp
Item #102038310
- 4 1/4" Center Distance
- 213TC/215TC Frame
- 50:1 Ratio
- 1 3/8" C-Face Quilled Input
- 1 7/8" Right Output Shaft
| Input (Shaft or Bore) Size | 1 3/8 in |
| Ratio | 50:1 |
| Box Length | 10 1/4 in |
| Box Height | 11.38 in |
| Frame Size | 210TC |
| Center Distance | 4.25 in |
| Bolt Centers w/ Std. Base Kit (in) | 11.12 x 7.62 |
| Output Configuration | Right Output |
| Base to Shaft Center Height w/Std. Base Kit | 5.44 in |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Fan Cooled | No |
| Motor Application | General Purpose |
| Max. Input HP @ 100 rpm | 0.56 hp |
| Output (Shaft or Bore) Size | 1 7/8 in |
| Input Configuration | C-Face Quilled |
| Input HP @ RPM | 3 hp @ 1150 rpm, 3.45 hp @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Frame | 210TC |
| Box Width | 6.13 in |
| HP @ RPM | 3 hp @ 1800 rpm |
| Weight | 146.0 LB |
| EAN or UPC | 782934161070 |
