Falk Corp.
1425WBM3A20AA
Omnibox Worm Gear Reducer 4 1/4" Center Distance; 56C Frame; 20:1 Ratio; 5/8" C-Face Quilled Input; 1 7/8"
Item #102027487
- 4 1/4" Center Distance
- 56C Frame
- 20:1 Ratio
- 5/8" C-Face Quilled Input
- 1 7/8" Right Output Shaft
| Frame | 56C |
| Ratio | 20:1 |
| Bolt Centers w/ Std. Base Kit (in) | 11.12 x 7.62 |
| HP @ RPM | 7.5 hp @ 1800 rpm |
| Max. Input HP @ 100 rpm | 1.11 hp |
| Frame Size | 56C |
| Fan Cooled | No |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Center Distance | 4 1/4 in |
| Input Configuration | C-Face Quilled |
| Box Height | 11.38 in |
| Box Width | 6.13 in |
| Box Length | 10 1/4 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 5.44 in |
| Motor Application | General Purpose |
| Output Configuration | Right Output |
| Input HP @ RPM | 6.57 hp @ 1150 rpm, 7.7 hp @ 1750 rpm |
| Output (Shaft or Bore) Size | 1 7/8 in |
| Weight | 146.0 LB |
| EAN or UPC | 782934160943 |
