Falk Corp.
1425WBM1A50AA
Omnibox Worm Gear Reducer 4 1/4" Center Distance; 56C Frame; 50:1 Ratio; 5/8" C-Face Quilled Input; 1 7/8"
Item #102028675
- 4 1/4" Center Distance
- 56C Frame
- 50:1 Ratio
- 5/8" C-Face Quilled Input
- 1 7/8" Left and Right Output Shaft
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| HP @ RPM | 3 hp @ 1800 rpm |
| Frame | 56C |
| Box Length | 10 1/4 in |
| Box Width | 6.13 in |
| Output (Shaft or Bore) Size | 1 7/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 5.44 in |
| Frame Size | 56C |
| Motor Application | General Purpose |
| Input (Shaft or Bore) Size | 5/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 11.12 x 7.62 |
| Ratio | 50:1 |
| Input Configuration | C-Face Quilled |
| Fan Cooled | No |
| Output Configuration | Left & Right Output |
| Input HP @ RPM | 3 hp @ 1150 rpm, 3.45 hp @ 1750 rpm |
| Center Distance | 4.25 in |
| Box Height | 11.38 in |
| Max. Input HP @ 100 rpm | 0.56 hp |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Weight | 146.0 LB |
| EAN or UPC | 782934160417 |
