Falk Corp.
133WBM2A60 56
Omnibox Worm Gear Reducer 1.330" Center Distance; 56C Frame; 60:1 Ratio; 5/8" C-Face Quilled Input; 5/8" L
Item #103184445
- 1.330" Center Distance
- 56C Frame
- 60:1 Ratio
- 5/8" C-Face Quilled Input
- 5/8" Left Output Shaft
| Frame | 56C |
| Max. Input HP @ 100 rpm | 0.022 hp |
| Center Distance | 1.33 in |
| HP @ RPM | 0.125 hp @ 1200 rpm, 0.1666667 hp @ 1800 rpm |
| Output Configuration | Left Output |
| Bolt Centers w/ Std. Base Kit (in) | 4.38 x 4.38 |
| Input HP @ RPM | 0.144 hp @ 1150 rpm, 0.181 hp @ 1750 rpm |
| Input Configuration | C-Face Quilled |
| Box Length | 3.8 in |
| Fan Cooled | No |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/4 in |
| Box Width | 2.83 in |
| Ratio | 60:1 |
| Box Height | 4.66 in |
| Motor Application | General Purpose |
| Input (Shaft or Bore) Size | 5/8 in |
| Frame Size | 56C |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Output (Shaft or Bore) Size | 5/8 in |
| Weight | 30.6 LB |
| EAN or UPC | 782934035821 |
