Falk Corp.
1325WBQ1A7.5-194
Omnibox Worm Gear Reducer 3 1/4" Center Distance, 7.5:1 Ratio, 7/8" Shaft Input, 7/8" Hollow Output Shaft
Item #102040989
- 3 1/4" Center Distance, 7.5:1 Ratio, 7/8" Shaft Input, 7/8" Hollow Output Shaft
| Input (Shaft or Bore) Size | 7/8 in |
| Ratio | 7.5:1 |
| Input Configuration | Shaft Input |
| Output RPM @ Input RPM | 233 rpm @ 1750 rpm |
| Max. Input HP @ 100 rpm | 1.04 hp |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Output RPM @ 1750 rpm Input | 233.33 rpm |
| Box Height | 9.38 in |
| Output (Shaft or Bore) Size | 7/8 in |
| Input HP @ RPM | 6.72 hp @ 1150 rpm, 7.95 hp @ 1750 rpm |
| Center Distance | 3 1/4 in |
| Box Length | 8 1/2 in |
| Box Width | 5 3/4 in |
| Frame | N/A |
| Fan Cooled | No |
| Frame Size | Shaft Input, Not a C-Face |
| Bolt Centers w/ Std. Base Kit (in) | 9.50 x 6.12 |
| Output Configuration | Hollow Output |
| Motor Application | General Purpose |
| HP @ RPM | 7.5 hp @ 1800 rpm |
| Weight | 227.52 LB |
| EAN or UPC | 782934168673 |
