Falk Corp.
1325WBM1A10AB
Omnibox Worm Gear Reducer 3 1/4" Center Distance; 143TC/145TC Frame; 10:1 Ratio; 7/8" C-Face Quilled Input
Item #102032431
- 3 1/4" Center Distance
- 143TC/145TC Frame
- 10:1 Ratio
- 7/8" C-Face Quilled Input
- 1 3/8" Left and Right Output Shaft
| Box Height | 9.38 in |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Frame Size | 140TC |
| Input HP @ RPM | 6.05 hp @ 1150 rpm, 7.1 hp @ 1750 rpm |
| Ratio | 10:1 |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Box Width | 5 3/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 9.50 x 6.12 |
| Frame | 140TC |
| Max. Input HP @ 100 rpm | 0.86 hp |
| Output Configuration | Left & Right Output |
| Box Length | 8 1/2 in |
| Fan Cooled | No |
| Motor Application | General Purpose |
| Center Distance | 3 1/4 in |
| HP @ RPM | 5 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Input Configuration | C-Face Quilled |
| Weight | 239.04 LB |
| EAN or UPC | 782934158896 |
