Falk Corp.
1300WBM2A7.5AD
Omnibox Worm Gear Reducer 3" Center Distance; 213TC/215TC Frame; 7.5:1 Ratio; 1 3/8" C-Face Quilled Input;
Item #102028059
- 3" Center Distance
- 213TC/215TC Frame
- 7.5:1 Ratio
- 1 3/8" C-Face Quilled Input
- 1 1/4" Left Output Shaft
| Box Length | 8.12 in |
| Output RPM @ 1750 rpm Input | 233.33 rpm |
| Output RPM @ Input RPM | 233 rpm @ 1750 rpm |
| Output Configuration | Left Output |
| Frame Size | 210TC |
| Box Width | 5 1/4 in |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 8.44 x 5.88 |
| Frame | 210TC |
| Max. Input HP @ 100 rpm | 0.86 hp |
| HP @ RPM | 5 hp @ 1800 rpm |
| Input HP @ RPM | 6.14 hp @ 1150 rpm, 7.32 hp @ 1750 rpm |
| Motor Application | General Purpose |
| Ratio | 7.5:1 |
| Base to Shaft Center Height w/Std. Base Kit | 4 in |
| Fan Cooled | No |
| Input Configuration | C-Face Quilled |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Center Distance | 3 in |
| Box Height | 8.88 in |
| Weight | 230.4 LB |
| EAN or UPC | 782934158285 |
