Falk Corp.
1300WBM2A30AC
Omnibox Worm Gear Reducer 3" Center Distance; 182TC/184TC Frame; 30:1 Ratio; 1 1/8" C-Face Quilled Input;
Item #102037190
- 3" Center Distance
- 182TC/184TC Frame
- 30:1 Ratio
- 1 1/8" C-Face Quilled Input
- 1 1/4" Left Output Shaft
| Max. Input HP @ 100 rpm | 0.33 hp |
| HP @ RPM | 2 hp @ 1800 rpm |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Center Distance | 3 in |
| Frame Size | 180TC |
| Base to Shaft Center Height w/Std. Base Kit | 4 in |
| Box Length | 8.12 in |
| Input HP @ RPM | 2.17 hp @ 1150 rpm, 2.57 hp @ 1750 rpm |
| Input Configuration | C-Face Quilled |
| Fan Cooled | No |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Frame | 180TC |
| Motor Application | General Purpose |
| Ratio | 30:1 |
| Box Width | 5 1/4 in |
| Output Configuration | Left Output |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Box Height | 8.88 in |
| Bolt Centers w/ Std. Base Kit (in) | 8.44 x 5.88 |
| Weight | 230.4 LB |
| EAN or UPC | 782934158162 |
