Falk Corp.
1300WBM1A10-AC
Omnibox Worm Gear Reducer 3" Center Distance; 182TC/184TC Frame; 10:1 Ratio; 1 1/8" C-Face Quilled Input;
Item #102196224
- 3" Center Distance
- 182TC/184TC Frame
- 10:1 Ratio
- 1 1/8" C-Face Quilled Input
- 1 1/4" Left and Right Output Shaft
| Fan Cooled | No |
| Frame Size | 180TC |
| Motor Application | General Purpose |
| Max. Input HP @ 100 rpm | 0.7 hp |
| Bolt Centers w/ Std. Base Kit (in) | 8.44 x 5.88 |
| Center Distance | 3 in |
| Box Width | 5 1/4 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Box Height | 8.88 in |
| Box Length | 8.12 in |
| Input Configuration | C-Face Quilled |
| Input HP @ RPM | 5.05 hp @ 1150 rpm, 6.01 hp @ 1750 rpm |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Frame | 180TC |
| Output Configuration | Left & Right Output |
| HP @ RPM | 5 hp @ 1800 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 4 in |
| Ratio | 10:1 |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Weight | 230.4 LB |
| EAN or UPC | 782934157776 |
