- Size 12F Coupling Cover, Steel, Vertical Split
features
- Vertical cover
- Ideal for higher running speeds
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Coupling Size | 12F |
| RPM [Max] | 3600 rpm |
| Cover Style | Vertical Split |
| Material | Steel |
| Outside Dia. | 9.6875 in |
| Weight | 4.87 LB |
| EAN or UPC | 782934078309 |

