Falk Corp.
1262WBQM1A7.5-AA-1
Omnibox Worm Gear Reducer 2.620" Center Distance; 56C Frame; 7.5:1 Ratio; 5/8" C-Face Quilled Input; 3/4"
Item #102026901
- 2.620" Center Distance
- 56C Frame
- 7.5:1 Ratio
- 5/8" C-Face Quilled Input
- 3/4" Hollow Output Shaft
| Frame Size | 56C |
| Output RPM @ 1750 rpm Input | 233.33 rpm |
| Input Configuration | C-Face Quilled |
| Bolt Centers w/ Std. Base Kit (in) | 8.00 x 5.25 |
| Input HP @ RPM | 3.61 hp @ 1150 rpm, 4.29 hp @ 1750 rpm |
| Frame | 56C |
| Output RPM @ Input RPM | 233 rpm @ 1750 rpm |
| Center Distance | 2 5/8 in |
| Output Configuration | Hollow Output |
| Box Width | 4.84 in |
| Box Length | 7.12 in |
| Motor Application | General Purpose |
| Output (Shaft or Bore) Size | 3/4 in |
| Box Height | 8 in |
| Ratio | 7.5:1 |
| Input (Shaft or Bore) Size | 5/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 3.69 in |
| Max. Input HP @ 100 rpm | 0.5 hp |
| Fan Cooled | No |
| HP @ RPM | 3 hp @ 1800 rpm |
| Weight | 164.16 LB |
| EAN or UPC | 782934167799 |
