Falk Corp.
1238WBM3A7.5AC
Omnibox Worm Gear Reducer 2.380" Center Distance; 182TC/184TC Frame; 7.5:1 Ratio; 1 1/8" C-Face Quilled In
Item #102027397
- 2.380" Center Distance
- 182TC/184TC Frame
- 7.5:1 Ratio
- 1 1/8" C-Face Quilled Input
- 1 1/8" Right Output Shaft
| Ratio | 7.5:1 |
| Output Configuration | Right Output |
| Bolt Centers w/ Std. Base Kit (in) | 7.06 x 4.88 |
| Max. Input HP @ 100 rpm | 0.4 hp |
| Input Configuration | C-Face Quilled |
| Frame Size | 180TC |
| Output RPM @ Input RPM | 233 rpm @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 3 1/4 in |
| HP @ RPM | 3 hp @ 1800 rpm |
| Output RPM @ 1750 rpm Input | 233.33 rpm |
| Box Length | 6.12 in |
| Fan Cooled | No |
| Center Distance | 2 3/8 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Box Height | 6.94 in |
| Input HP @ RPM | 2.93 hp @ 1150 rpm, 3.52 hp @ 1750 rpm |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Frame | 180TC |
| Box Width | 4.06 in |
| Motor Application | General Purpose |
| Weight | 149.04 LB |
| EAN or UPC | 782934156328 |
