Falk Corp.
1238WBM3A20AC
Omnibox Worm Gear Reducer 2.380" Center Distance; 182TC/184TC Frame; 20:1 Ratio; 1 1/8" C-Face Quilled Inp
Item #102027475
- 2.380" Center Distance
- 182TC/184TC Frame
- 20:1 Ratio
- 1 1/8" C-Face Quilled Input
- 1 1/8" Right Output Shaft
| Box Width | 4.06 in |
| Ratio | 20:1 |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Box Length | 6.12 in |
| Bolt Centers w/ Std. Base Kit (in) | 7.06 x 4.88 |
| Input HP @ RPM | 1.51 hp @ 1150 rpm, 1.86 hp @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Frame Size | 180TC |
| Motor Application | General Purpose |
| Output Configuration | Right Output |
| Box Height | 6.94 in |
| Input Configuration | C-Face Quilled |
| Frame | 180TC |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 3 1/4 in |
| Fan Cooled | No |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Center Distance | 2 3/8 in |
| Max. Input HP @ 100 rpm | 0.21 hp |
| Weight | 149.04 LB |
| EAN or UPC | 782934156151 |
