Falk Corp.
1238WB1A5
Omnibox Worm Gear Reducer 2 3/8" Center Distance, 5:1 Ratio, 3/4" Shaft Input, 1 1/8" Left and Right Outpu
Item #102027258
- 2 3/8" Center Distance, 5:1 Ratio, 3/4" Shaft Input, 1 1/8" Left and Right Output Shaft
| Box Width | 4.06 in |
| Ratio | 5:1 |
| Frame Size | Shaft Input, Not a C-Face |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Motor Application | General Purpose |
| Output Configuration | Left & Right Output |
| Frame | N/A |
| Max. Input HP @ 100 rpm | 0.49 hp |
| Box Length | 6.12 in |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 7.06 x 4.88 |
| Input HP @ RPM | 3.39 hp @ 1150 rpm, 3.93 hp @ 1750 rpm |
| Box Height | 6.94 in |
| Base to Shaft Center Height w/Std. Base Kit | 3 1/4 in |
| Input (Shaft or Bore) Size | 3/4 in |
| HP @ RPM | 3 hp @ 1800 rpm |
| Input Configuration | Shaft Input |
| Center Distance | 2 3/8 in |
| Fan Cooled | No |
| Weight | 123.12 LB |
| EAN or UPC | 782934156403 |
