Falk Corp.
1206WBM3A7.5AB
Omnibox Worm Gear Reducer 2.060" Center Distance; 143TC/145TC Frame; 7.5:1 Ratio; 7/8" C-Face Quilled Inpu
Item #102026774
- 2.060" Center Distance
- 143TC/145TC Frame
- 7.5:1 Ratio
- 7/8" C-Face Quilled Input
- 1" Right Output Shaft
| Input Configuration | C-Face Quilled |
| Output RPM @ 1750 rpm Input | 233.33 rpm |
| Input (Shaft or Bore) Size | 7/8 in |
| Box Length | 5.8 in |
| Base to Shaft Center Height w/Std. Base Kit | 3 in |
| Output RPM @ Input RPM | 233 rpm @ 1750 rpm |
| Motor Application | General Purpose |
| Box Height | 6.38 in |
| Ratio | 7.5:1 |
| Frame Size | 140TC |
| Frame | 140TC |
| Fan Cooled | No |
| Center Distance | 2 1/16 in |
| Output Configuration | Right Output |
| Input HP @ RPM | 1.95 hp @ 1150 rpm, 2.42 hp @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 6.38 x 4.68 |
| HP @ RPM | 2 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 1 in |
| Box Width | 3.81 in |
| Max. Input HP @ 100 rpm | 0.25 hp |
| Weight | 97.2 LB |
| EAN or UPC | 782934155208 |
