Falk Corp.
1206WB1A5
Omnibox Worm Gear Reducer 2.06" Center Distance; 5:1 Ratio; 5/8" Shaft Input; 1" Left and Right Output Sha
Item #102026265
- 2.06" Center Distance
- 5:1 Ratio
- 5/8" Shaft Input
- 1" Left and Right Output Shaft
| Box Length | 5.8 in |
| Input HP @ RPM | 2.13 hp @ 1150 rpm, 2.55 hp @ 1750 rpm |
| Output (Shaft or Bore) Size | 1 in |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Box Width | 3.81 in |
| Frame Size | Shaft Input, Not a C-Face |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Configuration | Left & Right Output |
| Box Height | 6.38 in |
| Fan Cooled | No |
| Base to Shaft Center Height w/Std. Base Kit | 3 in |
| Ratio | 5:1 |
| Center Distance | 2 1/16 in |
| Max. Input HP @ 100 rpm | 0.29 hp |
| Frame | N/A |
| Motor Application | General Purpose |
| Input Configuration | Shaft Input |
| Bolt Centers w/ Std. Base Kit (in) | 6.38 x 4.68 |
| HP @ RPM | 2 hp @ 1800 rpm |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Weight | 87.48 LB |
| EAN or UPC | 782934155284 |
