- 1 3/4" Center Distance
- 7.5:1 Ratio
- 5/8" Shaft Input
- 7/8" Left Output Shaft
| Fan Cooled | No |
| Input Configuration | Shaft Input |
| Frame Size | Shaft Input, Not a C-Face |
| Ratio | 7.5:1 |
| Output RPM @ 1750 rpm Input | 233.33 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Box Width | 3.56 in |
| Box Length | 5.06 in |
| Output RPM @ Input RPM | 233 rpm @ 1750 rpm |
| Output Configuration | Left Output |
| Input (Shaft or Bore) Size | 5/8 in |
| Output (Shaft or Bore) Size | 7/8 in |
| Max. Input HP @ 100 rpm | 0.16 hp |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Motor Application | General Purpose |
| Frame | N/A |
| Input HP @ RPM | 1.33 hp @ 1150 rpm, 1.69 hp @ 1750 rpm |
| Center Distance | 1 3/4 in |
| Box Height | 5 3/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 5.75 x 4.50 |
| Weight | 71.28 LB |
| EAN or UPC | 782934154508 |

