- Gasket for Size 1160T20 Vertical Split Coupling Cover
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Cover Material | Steel |
| Coupling Size | 1160T |
| RPM [Max] | 1750 rpm |
| Cover Style | Vertical Split |
| Component | Gasket |
| Weight | 2.0 LB |
| EAN or UPC | 782934030888 |

