- Size 1160T20 Coupling Complete, Vertical Split, RSB
features
- Vertical cover
- Ideal for higher running speeds
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
options
- Long Term Grease (LTG)
| Bore (Hub1) [Max] | 9 in |
| Coupling Size | 1160T |
| Outside Dia. | 21 in |
| Overall Length | 15.85 in |
| Bore (Hub2) [Max] | 9 in |
| Torque Rating [Max] | 450000 in lb |
| Weight | 778.8 LB |
| EAN or UPC | 782934011566 |

