Falk Corp.
1154WB1A20
Omnibox Worm Gear Reducer 1.54" Center Distance; 20:1 Ratio; 5/8" Shaft Input; 3/4" Left and Right Output
Item #102010484
- 1.54" Center Distance
- 20:1 Ratio
- 5/8" Shaft Input
- 3/4" Left and Right Output Shaft
| Fan Cooled | No |
| Bolt Centers w/ Std. Base Kit (in) | 5.25 x 4.31 |
| Frame Size | Shaft Input, Not a C-Face |
| Box Length | 4.88 in |
| Output (Shaft or Bore) Size | 3/4 in |
| Frame | N/A |
| HP @ RPM | 0.5 hp @ 1800 rpm |
| Output Configuration | Left & Right Output |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/2 in |
| Ratio | 20:1 |
| Center Distance | 1.54 in |
| Input Configuration | Shaft Input |
| Motor Application | General Purpose |
| Input (Shaft or Bore) Size | 5/8 in |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Box Width | 3.44 in |
| Box Height | 5.38 in |
| Input HP @ RPM | 0.53 hp @ 1150 rpm, 0.65 hp @ 1750 rpm |
| Max. Input HP @ 100 rpm | 0.08 hp |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Weight | 64.8 LB |
| EAN or UPC | 782934153464 |
