Falk Corp.
1133WBM3A10AB
Omnibox Worm Gear Reducer 1.330" Center Distance; 143TC/145TC Frame; 10:1 Ratio; 7/8" C-Face Quilled Input
Item #101985263
- 1.330" Center Distance
- 143TC/145TC Frame
- 10:1 Ratio
- 7/8" C-Face Quilled Input
- 5/8" Right Output Shaft
| Ratio | 10:1 |
| Box Width | 2.82 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Box Height | 4.66 in |
| HP @ RPM | 0.5 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 5/8 in |
| Input Configuration | C-Face Quilled |
| Frame Size | 140TC |
| Max. Input HP @ 100 rpm | 0.07 hp |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/4 in |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Center Distance | 1.33 in |
| Bolt Centers w/ Std. Base Kit (in) | 4.38 x 4.38 |
| Box Length | 3.8 in |
| Output Configuration | Right Output |
| Input HP @ RPM | 0.57 hp @ 1150 rpm, 0.74 hp @ 1750 rpm |
| Fan Cooled | No |
| Frame | 140TC |
| Motor Application | General Purpose |
| Weight | 55.08 LB |
| EAN or UPC | 782934152573 |
