- Size 1130T Coupling Hub
- 4 7/16" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Coupling Size | 1130T |
| Material | Steel |
| Length Through Bore | 6.375 in |
| Hub Dia. | 8 9/16 in |
| HP @ RPM | 254 hp @ 100 rpm |
| Torque Rating [Max] | 160000 in lb |
| Weight | 113.0 LB |

