- Size 1130T RSB Long Coupling Hub
- Max. Bore 6"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| HP @ RPM | 254 hp @ 100 rpm |
| Length Through Bore | 8.031 in |
| Coupling Size | 1130T |
| Material | Steel |
| Bore Dia. [Max] | 6 in |
| Hub Dia. | 8 9/16 in |
| Torque Rating [Max] | 160000 in lb |
| Weight | 228.8 LB |
| EAN or UPC | 782934007903 |

