- Size 1120T Coupling Hub
- 4" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| HP @ RPM | 175 hp @ 100 rpm |
| Length Through Bore | 5.875 in |
| Coupling Size | 1120T |
| Torque Rating [Max] | 110000 in lb |
| Material | Steel |
| Hub Dia. | 7 1/16 in |
| Weight | 57.41 LB |
| EAN or UPC | 782934147401 |

