- 11" Center Distance
- 30:1 Ratio
- 2.25" Shaft Input
- 3.75" Left Output Shaft
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Motor Application | General Purpose |
| Box Width | 15.98 in |
| Input (Shaft or Bore) Size | 2 1/4 in |
| Ratio | 30:1 |
| Box Length | 20.88 in |
| Base to Centerline of Input Shaft | 20.36 in |
| Frame Size | Shaft Input, Not a C-Face |
| Output (Shaft or Bore) Size | 3 3/4 in |
| Output Configuration | Left Output |
| Max. Input HP @ 100 rpm | 0.018 hp |
| Box Height | 25.47 in |
| Base to Shaft Center Height w/Std. Base Kit | 1.81 in |
| Input Configuration | Shaft Input |
| Fan Cooled | No |
| Input HP @ RPM | 24.435 hp @ 1150 rpm, 28.529 hp @ 1750 rpm |
| Base to Centerline of Output Shaft | 10.36 in |
| HP @ RPM | 20 hp @ 1200 rpm, 25 hp @ 1800 rpm |
| Bolt Center | 17 3/4 in x 6 7/8 in |
| Frame | N/A |
| Center Distance | 11 in |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Weight | 1093.84 LB |
| EAN or UPC | 782934164262 |

