- Size 1100T RSB Long Coupling Hub
- Max. Bore 4"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Coupling Size | 1100T |
| HP @ RPM | 80 hp @ 100 rpm |
| Bore Dia. [Max] | 4 in |
| Material | Steel |
| Torque Rating [Max] | 50500 in lb |
| Hub Dia. | 5 19/32 in |
| Length Through Bore | 6.375 in |
| Weight | 110.7 LB |
| EAN or UPC | 782934007873 |

