- 10 Drive Size
- Shaft Input
- Shaft Output
- 37.06:1 Ratio
| Ratio | 37.06:1 |
| Unit Size | 10 |
| Box Length | 30.79 in |
| Output (Shaft or Bore) Size | 2 7/8 in |
| Fan Cooled | No |
| Input (Shaft or Bore) Size | 1 5/8 in |
| Output Configuration | Parallel Output |
| Box Height | 17.57 in |
| Output RPM @ 1750 rpm Input | 47.22072 rpm |
| Input Configuration | Shaft Input |
| Frame | N/A |
| Weight | 618.54 LB |
| EAN or UPC | 782934178269 |

