- 2 7/8 in Output Shaft
- 100:1 Ratio
- 10 Unit Size
- 324TC/326TC Frame
| Box Height | 17.56 in |
| Box Length | 27.83 in |
| Box Width | 15 3/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 14.57 x 11.42 |
| Ratio | 100:1 |
| Output (Shaft or Bore) Size | 2 7/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 9.84 in |
| Input (Shaft or Bore) Size | 2 1/8 in |
| Output Configuration | Parallel Output |
| Mounting | Base Mount |
| Model | A |
| Reduction Type | Triple |
| Hole Dia. | 1.06 in |
| Unit Size | 10 |
| Keyway | 3/4 x 3/4 x 4 5/8 |
| Input Configuration | C-Face Quilled |
| Frame | 324TC/326TC, 320TC |
| Fan Cooled | No |
| Output RPM @ 1750 rpm Input | 15.91343 rpm |
| Weight | 564.85 LB |
| EAN or UPC | 782934176470 |

