- 10 Drive Size
- Quill Mount
- 254TC/256TC
- Hollow Output
- 14:1 Ratio
| Output (Shaft or Bore) Size | 3 1/4 in |
| Input Configuration | Quill Mount |
| Input (Shaft or Bore) Size | 1 5/8 in |
| Frame | 250TC |
| Unit Size | 10 |
| Base to Shaft Center Height w/Std. Base Kit | 12.4 in |
| Box Length | 28.06 in |
| Output RPM @ 1750 rpm Input | 125 rpm |
| Ratio | 14:1 |
| Box Width | 13.39 in |
| Box Height | 19.88 in |
| Bolt Centers w/ Std. Base Kit (in) | 11.02 x 10.63 |
| Output Configuration | Hollow Output |
| Weight | 816.75 LB |
| EAN or UPC | 782934182174 |

