- Size 10F RSB Coupling Hub
- Max. Bore 2 7/8"
caution
- Do not run Worm Gear units over 200 °F.
| Coupling Size | 10F |
| Torque Rating [Max] | N/A |
| Material | Steel |
| Bore Dia. [Max] | 2 7/8 in |
| HP @ RPM | 10.5 hp @ 100 rpm |
| Length Through Bore | 3.75 in |
| Hub Dia. | 4 1/2 in |
| Bore Dia. [Min] | 1 1/2 in |
| Weight | 20.8 LB |
| EAN or UPC | 782934007262 |

