- Size 1080T Shaft Hub
- 1 7/8" Bore
- LTB = 3 1/2"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Do not connect regulator to bottled gas
| Length Through Bore | 3.5 in |
| Torque Rating [Max] | 16500 in lb |
| Hub Dia. | 4 13/16 in |
| Coupling Size | 1080T |
| Weight | 18.08 LB |
| EAN or UPC | 782934004506 |

