- 1080 Drive Size
- Shaft Input & Output
- 11.33:1Exact Ratio
| Ratio | 11.33:1 |
| Box Width | 23 in |
| Input Configuration | Shaft Input |
| Box Length | 15.8 in |
| Box Height | 18.98 in |
| Bolt Centers w/ Std. Base Kit (in) | 13.20 x 20.40 |
| Input (Shaft or Bore) Size | 2 1/4 in |
| Output Configuration | Shaft Output |
| Unit Size | 1080 |
| Output RPM @ 1750 rpm Input | 155 rpm |
| Output (Shaft or Bore) Size | 3 1/2 in |
| Base to Shaft Center Height w/Std. Base Kit | 12.78 in |
| Weight | 680.0 LB |

