- Size 1070T Spacer Hub
- C Dimension = 3.543"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Tooth clutches are normally engaged when stationary
| Torque Rating [Max] | 8000 in lb |
| C Dimension | 3.543 |
| RPM [Max] | 3600 rpm |
| Coupling Size | 1070T |
| Hub Dia. | 6 in |
| Weight | 13.91 LB |
| EAN or UPC | 782934095986 |

