- Size 1060T Spacer Hub
- C Dimension = 3.34"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Do not use on wire reinforced hose
| Coupling Size | 1060T |
| RPM [Max] | 3600 rpm |
| Hub Dia. | 5 11/16 in |
| Torque Rating [Max] | 5500 in lb |
| C Dimension | 3.34 in |
| Weight | 10.62 LB |
| EAN or UPC | 782934006135 |

