- Size 1060T RSB Long Coupling Hub
- Max. Bore 2 1/8"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Hub Dia. | 3 in |
| Bore Dia. [Max] | 2 1/8 in |
| HP @ RPM | 8.7 hp @ 100 rpm |
| Length Through Bore | 5.78 in |
| Coupling Size | 1060T |
| Material | Steel |
| Torque Rating [Max] | 5500 in lb |
| Weight | 25.2 LB |
| EAN or UPC | 782934007835 |

