- Size 1050G Coupling Flex Hub
- 7" Bore
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| HP @ RPM | 650 hp @ 100 rpm |
| Torque Rating [Max] | 500900 in lb |
| Hub Dia. | 10 in |
| Material | Steel |
| RPM [Max] | 2900 rpm |
| Length Through Bore | 6.0625 in |
| Coupling Size | 1050G |
| Weight | 75.0 LB |
| EAN or UPC | 782934015359 |

