- Size 1050G Coupling Flex Hub
- 6 1/2" Bore
features
- Built to last longer
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
| Torque Rating [Max] | 500900 in lb |
| RPM [Max] | 2900 rpm |
| HP @ RPM | 650 hp @ 100 rpm |
| Material | Steel |
| Coupling Size | 1050G |
| Hub Dia. | 10 in |
| Length Through Bore | 6.0625 in |
| Weight | 85.0 LB |
| EAN or UPC | 782934015342 |

