- Size 1030T31 Full Spacer Complete Coupling, RSB, BE Dimension = 5.0"
applications
- Pumps
features
- Complete center section drops out for easy service
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Always follow lock out and tag out procedures when working on conveyor systems.
- Periodic inspection is required to determine if the unit is in proper working order by inspecting and replacing the urethane seal, inspecting to see if material buildup has occurred and ensuring proper adjustment and tightness of all adjustable bolts.
- The Guardian™ is designed to help minimize the potential for danger but cannot guarantee protection in all situations or applications.
options
- Long Term Grease (LTG)
| Coupling Size | 1030T |
| Bore (Hub1) [Max] | 1 5/8 in |
| Bore (Hub2) [Max] | 1 5/8 in |
| Torque Rating [Max] | 1200 in lb |
| Bore (Hub2) [Min] | 1/2 in |
| Bore (Hub1) [Min] | 1/2 in |
| Between Shaft Ends | 5 in |
| Outside Dia. | 4.38 in |
| Weight | 14.33 LB |
| EAN or UPC | 782934094965 |

