- Size 1030T Coupling Hub
- 1 7/16" Bore
features
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
- Torsionally deflects when subjected to normal shock or vibratory loads
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Material | Steel |
| Torque Rating [Max] | 1320 in lb |
| Hub Dia. | 1 15/16 in |
| HP @ RPM | 1.9 hp @ 100 rpm |
| Length Through Bore | 1.875 in |
| Coupling Size | 1030T |
| Weight | 2.0 LB |
| EAN or UPC | 782934009372 |

