- Size 1030GC Gear Coupling Flex Hub #1
- RSB
- Bore Range 1 1/2" to 4 1/8"
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Input Bore Range | 1 1/2" to 4 1/8" |
| RPM [Max] | 2900 rpm |
| Hub Dia. | 6 in |
| Torque Rating [Max] | 107100 in lb |
| Length Through Bore | 3.59375 in |
| HP @ RPM | 150 hp @ 100 rpm |
| Bore Dia. [Min] | 1 1/2 in |
| Coupling Size | 1030GC |
| Material | Steel |
| Bore Dia. [Max] | 4 1/8 in |
| Weight | 53.46 LB |
| EAN or UPC | 782934137860 |

