- Size 1020T Spacer Hub
- C Dimension = 3.344"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Coupling Size | 1020T |
| RPM [Max] | 3600 rpm |
| C Dimension | 3.344 |
| Hub Dia. | 3 3/8 in |
| Torque Rating [Max] | 422 in lb |
| Weight | 2.73 LB |
| EAN or UPC | 782934006111 |

