- Size 1020GC Gear Coupling Pilot Hub
- RSB
- Bore Range 1" to 2 7/8"
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Input Bore Range | 1" to 2 7/8" |
| Bore Dia. [Min] | 1 in |
| Torque Rating [Max] | 37800 in lb |
| Material | Steel |
| RPM [Max] | 5600 rpm |
| Hub Dia. | 4 3/16 in |
| Bore Dia. [Max] | 2 7/8 in |
| HP @ RPM | 50 hp @ 100 rpm |
| Length Through Bore | 2.4375 in |
| Coupling Size | 1020GC |
| Weight | 19.26 LB |
| EAN or UPC | 782934110658 |

