- Size 1010G Gear Coupling Flex Hub, Long
- RSB
- Bore Range 1/2" to 1 7/8"
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Material | Steel |
| HP @ RPM | 12 hp @ 100 rpm |
| Hub Dia. | 2.7 in |
| Input Bore Range | 1/2" to 1 7/8" |
| Torque Rating [Max] | 10800 in lb |
| Length Through Bore | 1.6875 in |
| Bore Dia. [Max] | 1 7/8 in |
| Coupling Size | 1010G |
| RPM [Max] | 8000 rpm |
| Bore Dia. [Min] | 1/2 in |
| Weight | 12.6 LB |
| EAN or UPC | 782934006609 |

