- 09 Drive Size
- C-Face Quilled
- Shaft Output
- 32.31:1 Ratio
| Input (Shaft or Bore) Size | 1 7/8 in |
| Box Height | 16.86 in |
| Ratio | 32.31:1 |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Box Length | 22.32 in |
| Fan Cooled | No |
| Unit Size | 09 |
| Frame | 280TC |
| Output Configuration | Parallel Output |
| Output RPM @ 1750 rpm Input | 54.1628 rpm |
| Input Configuration | C-Face Quilled |
| Weight | 436.02 LB |
| EAN or UPC | 782934064982 |

