- 09 Drive Size
- C-Face Quilled
- Shaft Output
- 20.59:1 Ratio
| Output Configuration | Parallel Output |
| Input Configuration | C-Face Quilled |
| Unit Size | 09 |
| Input (Shaft or Bore) Size | 1 5/8 in |
| Ratio | 20.59:1 |
| Box Length | 22.2 in |
| Output RPM @ 1750 rpm Input | 84.99271 rpm |
| Fan Cooled | No |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Frame | 250TC |
| Box Height | 16.86 in |
| Weight | 436.02 LB |
| EAN or UPC | 782934064739 |

